HEATER TENT 110VAC 1500 WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER TENT 110VAC 1500 WATTS

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9401-50
  • Mfr. Model # 9401-50
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 2569
  • Shipping Weight 14.62 lbs

Product Details

The lightweight tent heater offers the rugged, heavy-duty design of all steel housing with enclosed heating elements and a sealed motor. This powerful heater will raise the temperature 50 degree F in a work tent. 5,000 BTU with 115 CFM airflow. It is UL l

Technical Specs

  • Amps AC 13
  • Colour Green
  • For Use With Work Tents
  • Item Confined Space Tent Heater
  • BtuH 5,115
  • Height 12"
  • Length 12"
  • Number of Heat Settings 1
  • Depth 12"
  • Width 8"
  • Phase 1
  • Cord Length 9 ft.
  • Air Flow 115 CFM
  • NEMA Plug 5-15P
  • Hz 60
  • kW 1.5
  • Standards UL Listed, CSA Certified
  • Watts 1,500
  • Manufacturers Warranty Length 1 yr.
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list