Skip Content
Discontinued with Replacement
HEATER TANK TOP 30K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER TANK TOP 30K BTU

MR HEATER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHSRC30TT
  • Mfr. Model # SRC30TT
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HEATER 10000-30000 BTU TANK TOP

Price: NA

Product Details

Double tank-top propane heater is ideal for temporary heat. For direct connection to a 20 lb. propane cylinder (sold separately). Hi-medium-low regulator. For outdoor use only. BtuH 8,000 - 28,000. CSA certified.

Technical Specs

  • BtuH Output 8000 to 28,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list