HEATER SWITCH 3 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER SWITCH 3 SPEED

WORK READY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQHELE100-001
  • Mfr. Model # ELE100-001
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item 3-Speed Fan Switch
  • Number of Connections 5
  • Terminals 1/4" x 1/32"
  • Switch Function Off/Low/Medium/High
  • Mounting Hole 29/64"
  • Operating Temp. Range -40 Degrees C - 80 Degrees C
  • Stem Length 11/32"
  • DC Contact Rating 25 A @ 12 V
  • Stem Dia. and Thread Size 1/4" , 7/16"-28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list