Skip Content
HEATER SS STRIP 120V 8IN 150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER SS STRIP 120V 8IN 150W

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XEA6
  • Mfr. Model # 2XEA6
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Mounting Tabs
  • Item Strip Heater
  • Material Seamless Stainless Steel
  • Sheath Material 304 Stainless Steel
  • Mounting Type Surface Mount
  • Phase 1
  • Terminals Parallel
  • Overall Length 8"
  • Screw Size 10-32
  • Voltage 120V
  • Watts 150
  • Standards UL Recognized
  • Mounting Dimension 7"
  • Watt Density 10W/sq. in.
  • Max. Sheath Temp. 1200 Degrees F
  • Slotted Hole Width 5/16"
  • Slotted Hole Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list