HEATER SPACE MULTI-WATT 240/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER SPACE MULTI-WATT 240/208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YV11
  • Mfr. Model # 2YV11
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1461
  • Shipping Weight 10.77 lbs

Product Details

Fan Forced Kickspace Heater, Voltage 208/240, 60 Hz, 1 Phase, 2.7/5.4 3.1/6.2 Amps AC, 562/1,125 750/1,500 Watts, 1,920/3,840 2,560/5,120 BtuH, Height 3-1/2", Width 14-1/8", Depth 8-7/8", Rough Opening Height 3-1/2, Rough Opening Width 14-1/4", Rough Open

Technical Specs

  • BtuH 1,920/3,840 2,560/5,120
  • Amps AC 5.4/2.7 at 208V, 6.3/3.1 at 240V
  • Depth 8-7/8"
  • Height 3-1/2"
  • Colour Black
  • Finish Powder Coat
  • Phase 1
  • Width 14-1/8"
  • Item Toespace Heater
  • Hz 60
  • Mounting Type Recessed
  • Watts 562/1,125 at 208 V, 750/1,500 at 240 V
  • Heater Type Fan-Forced
  • Grille Material Heavy Gauge Steel
  • Rough Opening Height 3-1/2"
  • Rough Opening Width 14-1/4"
  • Standards ETL and cETL Listed
  • Grille Height 3-5/8"
  • Grille Width 15-3/8"
  • Rough Opening Depth 8-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list