HEATER SILICONE 24X36 120V W GLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER SILICONE 24X36 120V W GLUE

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRL24361P
  • Mfr. Model # SRL24361P
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Heater
  • Features Durable, Water Resistant, Includes Adhesive
  • Length 36"
  • Width 24"
  • Max. Temp. 450 Degrees F
  • Amps 18.0
  • Standards CSA
  • Voltage 120
  • Wattage 2,160
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list