HEATER SILICONE 24X24 120V W GLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER SILICONE 24X24 120V W GLUE

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRL24241P
  • Mfr. Model # SRL24241P
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Features Durable, Water Resistant, Includes Adhesive
  • Item Heater
  • Length 24"
  • Max. Temp. 450 Degrees F
  • Width 24"
  • Voltage 120
  • Standards CSA
  • Amps 12.0
  • Wattage 1,440
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list