Skip Content
HEATER SILICONE 12X36 120V W GLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER SILICONE 12X36 120V W GLUE

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRL12361P
  • Mfr. Model # SRL12361P
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Heater
  • Max. Temp. 450 Degrees F
  • Features Durable, Water Resistant, Includes Adhesive
  • Length 36"
  • Width 12"
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Voltage 120
  • Standards CSA
  • Controller Required
  • Amps 9.0
  • Wattage 1,080

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list