Skip Content
HEATER RADIANT PANEL 750W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER RADIANT PANEL 750W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2YU56
  • Mfr. Model # 2YU56
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Features T-Bar Grip Clips
  • Finish Birch White Baked Enamel Electrostatic Painting
  • BtuH 2,560
  • Item Electric Radiant Ceiling Heater
  • Height 1"
  • Length 48"
  • Width 24"
  • Hz 60
  • kW 0.750
  • Phase 1
  • Voltage 277
  • Mounting Type T Bar Ceilings
  • Watts 750
  • Amps 1.4
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list