Skip Content
HEATER RADIANT COVE 750W 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER RADIANT COVE 750W 240V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UH05
  • Mfr. Model # 3UH05
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1465
  • Shipping Weight 11.0 lbs

Product Details

Radiant Cove Heater, Length 83 inches, BtuH 3584, Power Rating 1050 Watts, Current Rating 4.4 Amps, Voltage Rating 240 Volts.

Technical Specs

  • Amps AC 3.1
  • Colour Off White
  • BtuH 2,560
  • Height 4-3/16"
  • Finish High Temperature Textured Paint
  • Depth 3"
  • Item Electric Radiant Cove Heater
  • Includes Extruded Aluminum Front Panel
  • Phase 1
  • Width 59"
  • Hz 60
  • Mounting Type Wall Mount Near Ceiling
  • Watts 750
  • Standards CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list