HEATER PROPANE PORT SPT HEAT CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER PROPANE PORT SPT HEAT CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5RCC0
  • Mfr. Model # 5RCC0
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.468 lbs

Product Details

Infra-red heater, propane tank top 10,000 12,000 or 15,000 BtuH, 1 burner, covers up to 400 square feet.

Technical Specs

  • Includes Corrosion Resistant Steel, Swivel Type Mounting Clamp, Thermocouple Flame Detector, P.O.L. Fitting with Excess Flow Check, LP Gas Regulator
  • Item Tank Top Portable Gas Heater
  • Height 12"
  • Gas Type LP
  • Features Piezo Ignition, Front/Rear Safety Grills, Front Leg Support, Adjustable Heat Angle, Quick Connect Propane Tank Connection
  • Width 7-1/8"
  • Length 8-5/16"
  • BtuH Output 15,000
  • Built-In Thermostat No
  • Standards CSA
  • Heating Area 250 sq. ft.
  • Min. Cylinder Size 20 lbs.
  • Safety Features Fuel Shut-off Device, Overheat Protection
  • Fuel Rate 0.66 lbs./hr.
  • Hz 60
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list