Skip Content
HEATER PORTABLE LP GAS 4-9-18K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER PORTABLE LP GAS 4-9-18K

MR HEATER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHMH18B
  • Mfr. Model # MH18B
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1477
  • Shipping Weight 17.06 lbs

Product Details

HEATER PORTABLE LP GAS 4-9-18K

Technical Specs

  • Item Big Buddy Portable Heater
  • BtuH Output 4000 to 18,000
  • Heating Area 400 sq. ft.
  • Gas Type Propane Gas
  • Features For Use with Propane Gas, Hi-Med-Low Regulator, Swivel Regulators, Automatic Low Oxygen Shut-Off System, Connects to Two 1 lbs. Cylinders
  • Width 12"
  • Length 19"
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Safety Features Oxygen Depletion Sensor (ODS) and Accidental Tip-Over Safety Shut-Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list