HEATER PORTABLE LP GAS 3.8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER PORTABLE LP GAS 3.8K

MR HEATER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHMH4B
  • Mfr. Model # MH4B
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1477
  • Shipping Weight 5.76 lbs

Product Details

HEATER PORTABLE LP GAS 3.8K

Technical Specs

  • Item Little Buddy Heater
  • Heating Area 100 sq. ft.
  • BtuH Output 3800
  • Features For Use with Propane Gas, Hi-Med-Low Regulator, Swivel Regulators, Automatic Low Oxygen Shut-Off System, Connects to Two 1 lbs. Cylinders
  • Gas Type Propane Gas
  • Length 12"
  • Width 9-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Safety Features Safety Shut-Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list