HEATER PORTABLE ELECTRIC 10/7 KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER PORTABLE ELECTRIC 10/7 KW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHDXH1000TS
  • Mfr. Model # DXH1000TS
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Amps AC 50.0/30.0
  • Features Thermostat Control
  • Item Heater
  • Height 14-1/2"
  • Number of Heat Settings 2
  • Width 14-1/2"
  • Hz 60
  • BtuH Output 34,121 / 23,884
  • Safety Features Thermal Protected
  • Oscillating No
  • Standards ETL
  • Heating Method Electric
  • Electric Heater Item Portable Electric Heater
  • Electric Heater Phase 1
  • Heater Voltage 240 VAC
  • Heater Color Gray/Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list