Skip Content
HEATER PLASTIC 12X24 120V W GLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER PLASTIC 12X24 120V W GLUE

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRP12241P
  • Mfr. Model # SRP12241P
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Durable, Water Resistant, Includes Adhesive
  • Item Heater
  • Length 24"
  • Max. Temp. 450 Degrees F
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Width 12"
  • Voltage 120
  • Standards CSA
  • Amps 3.0
  • Controller Required
  • Wattage 360

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List