Skip Content
HEATER PIPE 5IN DX20FT L 120V -51C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER PIPE 5IN DX20FT L 120V -51C

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBPH040520G
  • Mfr. Model # PH040520G
  • UNSPSC # 20122844
  • CATALOGUE PAGE # 1965
  • Shipping Weight 18.0 lbs

Product Details

Engineered to maintain flow and pumpability. Effective for thawing and freeze protection of metal and plastic pipes and tubing. Reduce downtime and increase profitability. Easy to install, uninstall, and reinstall. UL/CSA/CE Certified.

Technical Specs

  • Type Roughneck Pipe Heaters - Rated To -40 Degrees C
  • Voltage 120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List