Skip Content
HEATER PIPE 5IN D X 5 L 120V -51C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER PIPE 5IN D X 5 L 120V -51C

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBPH040505G
  • Mfr. Model # PH040505G
  • UNSPSC # 20122844
  • CATALOGUE PAGE # 1965
  • Shipping Weight 6.0 lbs

Product Details

Engineered to maintain flow and pumpability. Effective for thawing and freeze protection of metal and plastic pipes and tubing. Reduce downtime and increase profitability. Easy to install, uninstall, and reinstall. UL/CSA/CE Certified.

Technical Specs

  • Type Roughneck Pipe Heaters - Rated To -40 Degrees C
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list