!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER PATIO S/S NATURAL GAS

HEATER PATIO S/S NATURAL GAS

DAYTON

HEATER PATIO S/S NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER PATIO S/S NATURAL GAS

HEATER PATIO S/S NATURAL GAS

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1TGR2
  • Mfr. Model # 1TGR2
  • UNSPSC # 40101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Heat pattern: 8 ft. radius. Ignition type: manual piezo. Reflector diameter: 32.3". Built-in adjustable heat control. Constructed of cold rolled steel. Safety tip over switch and milivolt flame sensor.

Technical Specs

  • Item Patio Heater
  • Heat Pattern 8 ft Radius
  • Ignition Type Manual Piezo
  • Overall Width 32"
  • Safety Features Tip Over Switch and Millivolt Pilot Flame Sensor
  • Finish Stainless Steel
  • Housing Material Cold Rolled Steel
  • Reflector Material Polished Aluminium
  • Features Adjustable Heat Control
  • Heating Capacity Input 41,000 BtuH
  • Heating Area 202 sq. ft.
  • Overall Height 84-1/4"
  • Overall Depth 32"
  • Compatible with Product Type Flexible Gas Hose 1MMT4 when Not Hard-Piped
  • Housing Finish Stainless Steel
  • Reflector Diameter 32"
  • Includes Assembly Instructions
  • Standards C/CSA/US

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list