Skip Content
HEATER PATIO POWDER COATED LP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER PATIO POWDER COATED LP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TGP9
  • Mfr. Model # 1TGP9
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1475
  • Shipping Weight 41.85 lbs

Product Details

Heat pattern: 10 ft. radius. Ignition type: manual piezo. Reflector diameter: 32.3". Built-in adjustable heat control. Constructed of cold rolled steel. Safety tip over switch and milivolt flame sensor.

Technical Specs

  • Finish Black Powder Coat
  • For Use With 20 lbs. LP Tank
  • Features Adjustable Heat Control
  • BtuH Input 41,000
  • Gas Type LP
  • Height 84-1/8"
  • Includes LP Tank Regulator
  • Item Patio Heater
  • Material Cold Rolled Steel
  • Ignition Type Manual Piezo
  • Standards C/CSA/US
  • Reflector Material Polished Aluminum
  • Safety Features Tip Over Switch and Millivolt Pilot Flame Sensor
  • Diameter 32"
  • Heat Pattern 10 ft. Radius
  • Heating Area 202 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list