Skip Content
HEATER PATIO COPPER NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER PATIO COPPER NATURAL GAS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TGR3
  • Mfr. Model # 1TGR3
  • UNSPSC # 40101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.4 lbs

Product Details

Patio heater, natural gas, finish stainless steel, 40,000 BtuH input, heating area 202 sq. ft., heat pattern 8 feet. radius, ignition type manual Piezo. Height 86.61", diameter reflector 32.3", construction material cold rolled steel.

Technical Specs

  • Finish Copper
  • BtuH Input 41,000
  • Features Adjustable Heat Control
  • For Use With Flexible Gas Hose GGE1MMT4 when Not Hard-Piped
  • Gas Type NG
  • Height 84-1/4"
  • Includes Assembly Instructions
  • Item Patio Heater
  • Ignition Type Manual Piezo
  • Safety Features Tip Over Switch and Millivolt Pilot Flame Sensor
  • Reflector Material Polished Aluminum
  • Material Cold Rolled Steel
  • Standards C/CSA/US
  • Heat Pattern 8 ft. Radius
  • Diameter 32"
  • Heating Area 202 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list