HEATER MILKHOUSE 1300/500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER MILKHOUSE 1300/500W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU33
  • Mfr. Model # 3VU33
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1471
  • Shipping Weight 10.4 lbs

Product Details

Heater, space, 120 V, 1,300/1,500 W, 4,436/5,120 BtuH, 12.5 A, tipover switch, power light indicator, resettable thermal switch, 3 prong NEMA 5 - 15 plug, thermal alarm.

Technical Specs

  • Amps AC 12.5/10.8
  • Depth 10"
  • Features Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light, Buzzer Alarm, Thermostat
  • Height 16"
  • Includes 3-Prong Grounded Plug
  • Item Electric Space Heater
  • Width 8"
  • Number of Heat Settings 2 & Fan Only
  • Cord Length 72"
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • BtuH Output 5118 / 4436
  • Watts 1,500/1,300
  • Standards UL/CUL
  • Oscillating No
  • Electric Heater Item Electric Space Heater
  • Heating Method Electric
  • Heater Color Gray/White
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list