Skip Content
HEATER, LP GAS 65K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER, LP GAS 65K BTU

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHDXH65FAV
  • Mfr. Model # DXH65FAV
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Amps AC 3.0
  • Height 19-3/4"
  • Gas Type Liquid Propane
  • Features Quiet Burner Technology (QBT)
  • Item Heater
  • Length 14-1/4"
  • Width 11-1/2"
  • Hz 60
  • NEMA Plug Configuration 3-Prong w/ Ground
  • Air Flow 300 CFM
  • Built-In Thermostat No
  • BtuH Output 65,000
  • Standards ETL
  • Safety Features High Limit, Flame Sensor
  • Heating Area 1,250 sq. ft.
  • Min. Cylinder Size 20 lbs.
  • Fuel Rate 1.3 - 3.0 lbs./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list