Skip Content
HEATER, LP GAS 45K RADIANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER, LP GAS 45K RADIANT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHDXH45LP
  • Mfr. Model # DXH45LP
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Gas Type Liquid Propane
  • Height 12-3/4"
  • Includes Hose, Regulator
  • Length 34"
  • Item Heater
  • Width 13"
  • Built-In Thermostat No
  • BtuH Output 45,000
  • Safety Features Flame Sensor
  • Min. Cylinder Size 20 lbs.
  • Fuel Rate 2.1 lbs./hr.
  • Heating Area 900 sq. ft.
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list