Skip Content
HEATER, LP GAS 170K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER, LP GAS 170K BTU

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHDXH170FAVT
  • Mfr. Model # DXH170FAVT
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.35 lbs

Technical Specs

  • Amps AC 3.0
  • Height 26-3/4"
  • Gas Type Liquid Propane
  • Features Quiet Burner Technology (QBT)
  • Item Heater
  • Length 16-1/2"
  • Width 11-3/4"
  • Air Flow 450 CFM
  • NEMA Plug Configuration 3-Prong w/ Ground
  • Hz 60
  • BtuH Output 125,000 to 170,000
  • Built-In Thermostat Yes
  • Standards ETL
  • Safety Features High Limit, Flame Sensor
  • Heating Area 3,500 sq. ft.
  • Min. Cylinder Size 100 lbs.
  • Fuel Rate 5.8 - 8.1 lbs./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list