Skip Content
HEATER LP GAS 120000 BTU LOW PRFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER LP GAS 120000 BTU LOW PRFILE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RYV4
  • Mfr. Model # 2RYV4
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • BtuH Input 120,000
  • Full Load Amps 6.4
  • Fan Type Propeller
  • Depth 26-3/8"
  • Gas Type NG/LP
  • Height 22-5/8"
  • Item Gas Unit Heater
  • Drive Type Direct
  • Air Flow 1,475 CFM
  • Width 30"
  • Voltage 120
  • BtuH Output 97,200
  • Hz 60
  • Ignition System Direct Spark
  • Standards cETL
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Vent Power
  • Indoor Air Discharge Height 22-5/8"
  • Air Temp. Rise 60 Degrees F
  • Flue Dia. 4"
  • Indoor Air Discharge Width 30"
  • Installation Height 8 ft.
  • Gas Connection 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list