Skip Content
HEATER, KEROSENE 50K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER, KEROSENE 50K BTU

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHDXH50K
  • Mfr. Model # DXH50K
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.75 lbs

Technical Specs

  • Amps AC 3.5
  • Height 12-1/4"
  • Features Overheat Sensor, Continuous Ignition, Fuel Gauge
  • Includes Carry Handle
  • Length 32-1/2"
  • Item Oil-Fired Torpedo Heater
  • Width 12-3/4"
  • Air Flow 165 CFM
  • Cord Length 10"
  • Fuel Type Multi-Fuel
  • Hours on One Filling 11
  • Hz 60
  • NEMA Plug Configuration 3-Prong
  • Tank Capacity 4.0 gal.
  • BtuH Output 50,000
  • Built-In Thermostat No
  • Standards CSA
  • Heating Area 1,200 sq. ft.
  • Fuel Consumption 0.37 GPH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list