Skip Content
HEATER, KEROSENE 215K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER, KEROSENE 215K BTU

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHDXH215HD
  • Mfr. Model # DXH215HD
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.5 lbs

Technical Specs

  • Amps AC 5.5
  • Height 16"
  • Includes Roll Cage
  • Features Overheat Sensor, Continuous Ignition, Fuel Gauge
  • Item Oil-Fired Torpedo Heater
  • Length 42"
  • Air Flow 400 CFM
  • Width 20"
  • Fuel Type Multi-Fuel
  • Hours on One Filling 9-1/2
  • Cord Length 10"
  • Tank Capacity 14.0 gal.
  • Hz 60
  • NEMA Plug Configuration 3-Prong
  • Built-In Thermostat Yes
  • BtuH Output 215,000
  • Standards CSA
  • Heating Area 6,500 sq. ft.
  • Fuel Consumption 1.61 GPH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list