Skip Content
HEATER INFRARED 25V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER INFRARED 25V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VD63
  • Mfr. Model # 5VD63
  • UNSPSC # 40101827
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.95 lbs

Technical Specs

  • BtuH Input 60,000
  • Depth 15-1/4"
  • Gas Type NG
  • Height 22-1/2"
  • Item Commercial Infrared Heater
  • Width 19-1/8"
  • Includes Chain Hanging Set
  • Hz 60
  • Voltage 24
  • Radiant Surface 170 sq. in.
  • Gas Inlet 1/2" NPT
  • Floor Dia. @ Mounting H 16-20 @ 14-16 ft.
  • Clearance to Combustibles Top 40"
  • Clearance to Combustibles Behind 18"
  • Typical Sq. Ft. Coverage @ Mtg. Ht. 325-400 @ 14-17 ft.
  • Clearance to Combustibles Below/Front 72"
  • Clearance to Combustibles Side 32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List