Skip Content
HEATER IND CIRCULATION 1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER IND CIRCULATION 1000W

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR220-4029
  • Mfr. Model # 220-4029
  • UNSPSC # 26101717
  • CATALOGUE PAGE # 3197
  • Shipping Weight 1.0 lbs

Product Details

Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

Technical Specs

  • Item Heater
  • Voltage 120
  • Wattage 1000
  • Height 8-1/2"
  • Includes Heavy-Duty 3 Wire 5 ft. (1.52 m) Attached Cord
  • Temp. Range 151 Degrees F - 190 Degrees F
  • Width 8-1/2"
  • Standards CSA Certified
  • Cord Length 59-8/9"
  • Hose Inlet Dia. 5/8"
  • Hose Outlet Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list