HEATER HVY DTY CONSTRCTN 4800/3600W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER HVY DTY CONSTRCTN 4800/3600W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU35
  • Mfr. Model # 3VU35
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1471
  • Shipping Weight 13.55 lbs

Product Details

Heater, space, 240/208 V, 4,800/3,600 W, 16,380/12,285 Btuh, 20.0/17.3 A, thermal safety switch, 6 foot cord, NEMA 6 - 30P plug.

Technical Specs

  • Depth 10-3/4"
  • Amps AC 20.0/17.3
  • Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat
  • Height 14"
  • Includes 3-Prong Grounded Plug, Steel Intake and Discharge Grilles
  • Item Electric Space Heater
  • Number of Heat Settings 1
  • Width 10-3/4"
  • Hz 60
  • Cord Length 72"
  • NEMA Plug Configuration 6-30P
  • BtuH Output 16,380 / 12,285
  • Watts 4,800/3,600
  • Oscillating No
  • Standards UL/CUL
  • Heater Color Red
  • Electric Heater Item Electric Space Heater
  • Heater Voltage 208/240 VAC
  • Heating Method Electric
  • Electric Heater Phase 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list