HEATER HVY DTY CONSTRCTN 4000/3000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER HVY DTY CONSTRCTN 4000/3000W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU34
  • Mfr. Model # 3VU34
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1471
  • Shipping Weight 14.755 lbs

Product Details

Heater, space, 240/208 V, 4,000/3,000 W, 13,650/10,238 Btuh, 16.7/14.4 A, thermal safety switch, 6 foot cord, NEMA 6 - 20P plug.

Technical Specs

  • Depth 10-3/4"
  • Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat
  • Amps AC 16.7/14.4
  • Includes 3-Prong Grounded Plug, Steel Intake and Discharge Grilles
  • Height 14"
  • Number of Heat Settings 1
  • Item Electric Space Heater
  • Cord Length 72"
  • Width 10-3/4"
  • Hz 60
  • Watts 4,000/3,000
  • NEMA Plug Configuration 6-30P
  • BtuH Output 13,650 / 10,236
  • Standards UL/CUL
  • Oscillating No
  • Heating Method Electric
  • Heater Color Red
  • Electric Heater Item Electric Space Heater
  • Heater Voltage 208/240 VAC
  • Electric Heater Phase 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list