Skip Content
HEATER HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER HORIZONTAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV27
  • Mfr. Model # 5PV27
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Height 27-3/4"
  • Depth 14"
  • Item Hydronic Unit Heater
  • Max. Operating PSI 75
  • Motor HP 1/3
  • Width 23-1/2"
  • Phase 1
  • Air Flow 2,200 CFM
  • Coil Type Header
  • Max. Operating Temp. 320 Degrees F
  • Hz 60
  • Motor Enclosure Open Frame
  • Standards ETL Certified
  • Air Flow Direction Horizontal
  • Fan Guard Type Non OSHA
  • Heater Type Water/Steam
  • Voltage 115
  • Amps 4.5
  • Mounting Height 13 ft.
  • Inlet/Outlet NPT 1-1/2"
  • Output @ 2 PSI Steam 144,000 BtuH
  • Output @ 200 F Water 104,000 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list