HEATER HORIZONTAL UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER HORIZONTAL UNIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV28
  • Mfr. Model # 5PV28
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Height 27-3/4"
  • Depth 14"
  • Item Hydronic Unit Heater
  • Phase 1
  • Max. Operating PSI 75
  • Width 23-1/2"
  • Motor HP 1/3
  • Air Flow 2,200 CFM
  • Hz 60
  • Max. Operating Temp. 320 Degrees F
  • Coil Type Header
  • Motor Enclosure Open Frame
  • Voltage 115
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Standards ETL Certified
  • Amps 4.5
  • Inlet/Outlet NPT 1-1/2"
  • Air Flow Direction Horizontal
  • Mounting Height 13 ft.
  • Output @ 2 PSI Steam 144,000 BtuH
  • Output @ 200 F Water 104,000 BtuH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list