close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Portable propane heater, 50,000 BtuH, voltage 120, fuel rate 1.4/1.9/2.3 pounds per hour, air flow 300 CFM, HP rating 1/10, length 7-1/2 inches, height 14 inches, width 18 inches, electronic ignition, includes 6 inch 120 V cord.
Technical Specs
- Amps AC 0.65 A
- Features Continuous Spark Ignition, Continuously Variable Output, Adjustable Heat Angle, Fuel Shut-Off Device, Overheat Protection
- Gas Type LP
- Includes 15 ft. Hose, Regulator
- Height 15-1/8"
- Item Forced Air Portable Gas Heater
- Length 19-5/16"
- Width 8-1/8"
- Built-In Thermostat No
- Air Flow 300 cfm
- BtuH Output 30,000 / 60,000
- Min. Cylinder Size 20 lbs.
- Fuel Rate 1.4 - 2.3 lbs./hr.
- Heating Area 1350 sq. ft.
- Hz 60
- NEMA Plug Configuration 5 - 15 P
- Safety Features Fuel Shut-off Device
- Manufacturers Warranty Length 1 yr.
- Standards CSA
Compliance and Restrictions
-
None