Skip Content
HEATER FREEZE PROTECTION UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER FREEZE PROTECTION UNIT

QMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QMKCHPR25
  • Mfr. Model # CHPR25
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1461
  • Shipping Weight 25.0 lbs

Product Details

This unit is a unique application heater approved for installation in a concealed space, an area between a finished ceiling and drop ceiling, a plenum space or inside a plenum. It may be installed in areas that are not readily accessible and may be installed for freeze protection.

Technical Specs

  • Amps AC 10.7/9.42
  • Voltage 240/208
  • BtuH 8,350/6,398
  • Watts 2,500/1,900
  • Heater Voltage 208/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list