HEATER FORCED AIR LP GAS 75-125K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEATER FORCED AIR LP GAS 75-125K

HEATSTAR

Web Price : $427.47 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS125FAV
  • Mfr. Model # HS125FAV
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1475
  • Shipping Weight 23.0 lbs

Product Details

HEATER FORCED AIR LP GAS 75-125K

Technical Specs

  • BtuH Output 75,000 to 125,000
  • Standards CSA
  • Fuel Rate 3.5 - 5.8 lbs./hr.
  • Min. Cylinder Size 40 lbs.
  • Heating Area 3000 sq. ft.
  • Features For Use with Propane Gas, Heavy Duty Output Fan, Hose and Regulator Included
  • Includes 20' Hose and Regulator
  • Gas Type Propane Gas
  • Amps AC 3 A
  • Item Forced Air Propane Heater
  • Length 21-1/4"
  • Width 11-3/4"
  • Hz 60
  • Air Flow 350 cfm
  • NEMA Plug Configuration 5-15p
  • Manufacturers Warranty Length 1 yr.
  • Safety Features Flame Safety, High Temp Limiter Switch, Excess Flow Check Valve
  • Air Temp. Rise 400 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list