!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HEATER FAN FORCED 1000/1500W

HEATER FAN FORCED 1000/1500W

DAYTON

HEATER FAN FORCED 1000/1500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER FAN FORCED 1000/1500W

HEATER FAN FORCED 1000/1500W

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE3VU37
  • Mfr. Model # 3VU37
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.87 lbs
Suggested Replacement Product
HEATER FAN FORCED 1000/1500W

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.87 / EACH

EHC: EHC :

Product Details

Heater, space, 120 V, 1,000/1,500 W, 3,412/5,120 BtuH, 8.3/12.5 A, thermal safety switch, power indicator, 3 prong NEMA 5 - 15 plug.

Technical Specs

  • Item Electric Space Heater
  • Number of Heat Settings 2 & Fan Only
  • NEMA Plug Configuration 5-15P
  • Cord Length 72"
  • Standards UL/cUL
  • Oscillation Non-Oscillating
  • Heating Method Electric Heat
  • Voltage 120
  • Includes 3-Prong Grounded Plug, Back up Thermal Fuse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list