HEATER ELECTRIC INFRARED OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER ELECTRIC INFRARED OUTDOOR

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WA97
  • Mfr. Model # 3WA97
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 10.0 lbs

Technical Specs

  • Heat Pattern Coverage @ Floor (8 Ft.) 12 ft. x 10 ft.
  • Amps @ 1 Phase 12.5
  • Finish Brown Powder Coat
  • Heat Pattern Coverage @ Floor (10 Ft.) 14 ft. x 12 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 16 ft. x 14 ft.
  • Height 6-1/2"
  • Includes (2) 4 ft. Long Chains, (4) S Hooks
  • Item Electric Infrared Heater
  • Length 41"
  • Number of Lamps 1
  • Watts Delivered/Sq.-Ft. 10 12.0
  • Width 5-3/8"
  • Watts Delivered/Sq.-Ft. 8 17.0
  • Watts Delivered/Sq.-Ft. 12 9.0
  • Beam Pattern 60 Degrees
  • Cord Length 6 ft.
  • Cord Type 3 Wire Grounded
  • NEMA Plug HSW NEMA
  • Housing Material Steel
  • Watts 1,500
  • Standards ETL
  • BtuH Output 5120
  • Electric Heater Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC
  • Heater Mounting Type Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list