Skip Content
HEATER ELECTRIC I/R 5118 BTUH 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER ELECTRIC I/R 5118 BTUH 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCP8
  • Mfr. Model # 1UCP8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Product Details

Electric infrared heater, indoor/outdoor, 1,500 watts, 5118 BtuH, voltage 120, 12.5 amps @ 1 phase, height 3-3/8 inch, width 5-1/2 inch, length 46 inch, beam pattern 60, number of lamps 1, housing material painted steel, anodized reflector finish.

Technical Specs

  • Amps @ 1 Phase 12.5
  • Finish Painted Anodized Reflector
  • Heat Pattern Coverage @ Floor (12 Ft.) 13-7/8 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (10 Ft.) 11-1/2 ft. x 20 ft.
  • Height 5"
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 9-1/4 ft. x 16 ft.
  • Item Electric Infrared Heater
  • Number of Lamps 1
  • Phase 1
  • Length 48"
  • Watts Delivered/Sq.-Ft. 10 5.5
  • Watts Delivered/Sq.-Ft. 12 3.6
  • Watts Delivered/Sq.-Ft. 8 8.2
  • Watts Delivered/Sq.-Ft. 14 2.7
  • Width 5-1/4"
  • Beam Pattern 60 Degrees
  • Housing Material Steel
  • Mounting Type Ceiling
  • Watts 1,500
  • Voltage 120
  • BtuH Output 5120
  • Standards cETLus
  • Indoor/Outdoor Indoor/Outdoor
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Ceiling
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list