HEATER ELECTRIC I/R 46062 BTUH 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEATER ELECTRIC I/R 46062 BTUH 480V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCJ6
  • Mfr. Model # 1UCJ6
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

Electric infrared heater, heavy-duty, 13,500 watts, 46062 BtuH, voltage 480, 28 amps @ 1 phase, 16.25 amps @ 3 phase, height 11-1/2 inch, width 23-5/8 inch, length 55-5/8 inch, beam pattern 90, number of lamps 3, housing material aluminum, polished finish

Technical Specs

  • Amps @ 1 Phase 28.0
  • Finish Polished
  • Amps @ 3 Phase 16.3
  • Heat Pattern Coverage @ Floor (14 Ft.) 32-7/8 ft. x 30-1/4 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 28-7/8 ft. x 26-1/4 ft.
  • Heat Pattern Coverage @ Floor (10 Ft.) 24-7/8 ft. x 22.2 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 36-7/8 ft. x 34-1/4 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 44-7/8 ft. x 42-1/4 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 40-7/8 ft. x 38-1/4 ft.
  • Height 11-1/2"
  • Heat Pattern Coverage @ Floor (8 Ft.) 20-7/8 ft. x 18-1/4 ft.
  • Item Electric Infrared Heater
  • Length 55-5/8"
  • Number of Lamps 3
  • Watts Delivered/Sq.-Ft. 12 14.1
  • Watts Delivered/Sq.-Ft. 14 10.3
  • Watts Delivered/Sq.-Ft. 10 20.3
  • Watts Delivered/Sq.-Ft. 18 6.3
  • Width 23-5/8"
  • Watts Delivered/Sq.-Ft. 20 5.1
  • Beam Pattern 90 Degrees
  • Watts Delivered/Sq.-Ft. 8 31.6
  • Housing Material Aluminum
  • Watts 13,500
  • Standards cETLus
  • BtuH Output 46,062
  • Electric Heater Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor Only
  • Heater Mounting Type Ceiling
  • Heater Voltage 480 VAC
  • Electric Heater Phase 1/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list