Skip Content
HEATER ELECTRIC I/R 3412/1706 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER ELECTRIC I/R 3412/1706 BTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCJ4
  • Mfr. Model # 1UCJ4
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

Electric infrared heater, standard duty, 1,000/500 watts, 3412/1706 BtuH, voltage 120, 8.3/4.16 amps @ 1 phase, height 4-3/4 inch, width 16-3/4 inch, length 5-3/4 inch, beam pattern 60, number of lamps 2, housing material aluminum.

Technical Specs

  • Amps @ 1 Phase 8.3
  • Finish Anodized Reflector
  • Heat Pattern Coverage @ Floor (12 Ft.) 13-7/8 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (10 Ft.) 11-1/2 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 9-1/4 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 ft. x 28 ft.
  • Item Electric Infrared Heater
  • Height 4-3/4"
  • Number of Lamps 2
  • Phase 1
  • Watts Delivered/Sq.-Ft. 14 1.8
  • Length 16-3/4"
  • Watts Delivered/Sq.-Ft. 10 3.5
  • Watts Delivered/Sq.-Ft. 12 2.4
  • Watts Delivered/Sq.-Ft. 8 5.4
  • Width 5-3/4"
  • Cord Length 10 ft.
  • Beam Pattern 60 Degrees
  • Housing Material Aluminum
  • Cord Type 3 Wire Grounded
  • Mounting Type Ceiling
  • NEMA Plug SJOW
  • Voltage 120
  • Indoor/Outdoor Indoor
  • Watts 1,000/500
  • BtuH Output 3412 / 1706
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor Only
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1
  • Heater Mounting Type Ceiling
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list