Skip Content
HEATER ELECTRIC I/R 20472 BTUH 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER ELECTRIC I/R 20472 BTUH 480V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCJ3
  • Mfr. Model # 1UCJ3
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.08 lbs

Product Details

Electric infrared heater, heavy-duty, 6,000 watts, 20472 BtuH, voltage 480, 12.5 amps @ 1 phase, 7.2 amps @ 3 phase, height 11-1/2 inch, width 23-5/8 inch, length 32-1/2 inch, beam pattern 90, number of lamps 3, housing material aluminum.

Technical Specs

  • Heat Pattern Coverage @ Floor (10 Ft.) 23 x 22.2
  • Finish Polished
  • Heat Pattern Coverage @ Floor (14 Ft.) 31 x 30-1/4
  • Amps @ 3 Phase 7.20
  • Heat Pattern Coverage @ Floor (12 Ft.) 27 x 26-1/4
  • Heat Pattern Coverage @ Floor (16 Ft.) 35 x 34-1/4
  • Amps @ 1 Phase 12.50
  • Heat Pattern Coverage @ Floor (18 Ft.) 39 x 38-1/4
  • Item Electric Infrared Heater
  • Height 7-1/2"
  • Heat Pattern Coverage @ Floor (20 Ft.) 43 x 42-1/4
  • Heat Pattern Coverage @ Floor (8 Ft.) 19 x 18-1/4
  • Length 27-1/2"
  • Number of Lamps 3
  • Phase 1 or 3
  • Watts Delivered/Sq.-Ft. 12 6.3
  • Watts Delivered/Sq.-Ft. 14 4.6
  • Watts Delivered/Sq.-Ft. 10 9
  • Width 20-1/2"
  • Cord Type Hard Wired
  • Beam Pattern 90 Degrees
  • Watts Delivered/Sq.-Ft. 8 18.4
  • Housing Material Aluminum
  • Voltage 480
  • Mounting Type Ceiling
  • BtuH Output 20,472
  • Standards cETLus
  • Watts 6,000
  • Indoor/Outdoor Indoor
  • Indoor/Outdoor Usage Indoor Only
  • Heater Voltage 480 VAC
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Ceiling
  • Electric Heater Phase 1/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list