HEATER ELECTRIC BLOWER PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER ELECTRIC BLOWER PORTABLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1RKT5
  • Mfr. Model # 1RKT5
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1474
  • Shipping Weight 200.0 lbs

Product Details

Electric Salamander Heater, 240, 60 Hz, 1 Phase, 41.7 Amps AC, 9800 Watts, 10.0 kW, Width 26-1/2 inch, Depth 21-13/32 inch,Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Agency Compliance CSA. Includes Control Thermostat, Semi Pnuematic Wheels

Technical Specs

  • Colour Black/Orange
  • Amps AC 41.7
  • Depth 21-13/32"
  • Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob
  • Height 38-1/2"
  • Includes Control Thermostat, Semi Pneumatic Wheels
  • Item Electric Salamander Heater
  • Number of Heat Settings 1
  • Width 26-1/2"
  • kW 10,0
  • Hz 60
  • NEMA Plug Configuration Hard Wired
  • Watts 9,800
  • BtuH Output 34,120
  • Standards ETL C/US, CSA
  • Air Temp. Rise 46 Degrees F
  • Oscillating No
  • Heating Method Electric
  • Electric Heater Item Electric Salamander Heater
  • Electric Heater Phase 1
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list