Skip Content
HEATER ELECTRIC BLOWER PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER ELECTRIC BLOWER PORTABLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1RKT4
  • Mfr. Model # 1RKT4
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1474
  • Shipping Weight 68.8 lbs

Product Details

Electric Salamander Heater, 480, 60 Hz, 3 Phase, 17.8 Amps AC, 14,500 Watts, 14.5 kW, Width 26-1/2 inch, Depth 21-13/32 inch, Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Agency Compliance CSA. Includes Control Thermostat, Semi Pneumatic Wheels

Technical Specs

  • Amps AC 18.2
  • Colour Black/Orange
  • Depth 21-13/32"
  • Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob
  • Height 38-1/2"
  • Includes Control Thermostat, Semi Pneumatic Wheels
  • Item Electric Salamander Heater
  • Number of Heat Settings 1
  • Width 26-1/2"
  • kW 15
  • NEMA Plug Configuration Hard Wired
  • Hz 60
  • Watts 14,500
  • Air Temp. Rise 46 Degrees F
  • BtuH Output 51,180
  • Standards ETL C/US, CSA
  • Oscillating No
  • Heating Method Electric
  • Heater Voltage 480 VAC
  • Electric Heater Item Electric Salamander Heater
  • Electric Heater Phase 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list