HEATER ELECTRIC 3KW 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEATER ELECTRIC 3KW 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZK52
  • Mfr. Model # 5ZK52
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1463
  • Shipping Weight 7.95 lbs

Product Details

Electric wall heater. Current rating 12.6 amps. Power rating 1500 watts. BtuH 5120. Voltage @ 60 hz 120 volts. Fan forced.

Technical Specs

  • Colour Northern White
  • BtuH 5,118/3,840/2,560/1,280
  • Amps AC 12.5/9.4/6.25/3.2
  • Finish Baked Enamel
  • Item Electric Wall Heater
  • Features Thermostat 45 to 135 Range, Thermal Cut Out With Indicator Light, One Time Thermal Fuse
  • Hz 60
  • Watts 1500/1125/750/375
  • Mounting Type Recessed or Surface
  • Grille Material Steel
  • Standards cETLus
  • Wall Opening Width 9-3/16"
  • Wall Opening Height 11"
  • Housing Depth 3-3/4"
  • Wall Opening Depth 3-3/4"
  • Housing Width 9-3/8"
  • Housing Height 11-1/8"
  • Grille Height 12-1/4"
  • Grille Depth 3/4"
  • Grille Width 10-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 134 Degrees F
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC
  • Electric Heater Type Light Commercial/Residential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list