Skip Content
HEATER ELECTRIC 120V 18 1/4HX14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER ELECTRIC 120V 18 1/4HX14

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HAD5
  • Mfr. Model # 2HAD5
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1463
  • Shipping Weight 23.39 lbs

Product Details

Electric wall heater. Large room, cutout 18-1/2 inches x 14-1/2 inches x 4 inches. Provides high heat and air flow in entryways, workshops, foyers, game rooms, family rooms, and similar large areas.

Technical Specs

  • Amps AC 12.5
  • BtuH 5,118
  • Colour Northern White
  • Features Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
  • Item Commercial Electric Wall Heater
  • Finish Baked Enamel
  • Hz 60
  • Mounting Type Recessed or Surface
  • Watts 1,500
  • Standards ETL and cETL Listed
  • Grille Material 16 ga. Steel
  • Wall Opening Height 18-1/2"
  • Wall Opening Width 14-1/2"
  • Wall Opening Depth 4"
  • Housing Depth 3-3/4"
  • Housing Height 18-1/4"
  • Housing Width 14-5/16"
  • Grille Depth 1-3/8"
  • Grille Height 19-1/8"
  • Grille Width 15-3/4"
  • Electric Heater Phase 1
  • Electric Heater Type Commercial/Industrial
  • Electric Heater Item Electric Wall Heater
  • Heater Voltage 120 VAC
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 42 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list