Skip Content
HEATER ELEC UTILITY 208/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER ELEC UTILITY 208/240V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU81
  • Mfr. Model # 2YU81
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1462
  • Shipping Weight 124.0 lbs

Product Details

Fan forced electric unit heater, 50.0 kW, 480 volt, 3 phase. Height 30 inches x 26-5/8 inches wide x 18-1/8 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4

Technical Specs

  • Amps AC 60.2
  • BtuH 170,500
  • Depth 18-1/8"
  • Features Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
  • Height 30"
  • Item Electric Unit Heater
  • Includes Adjustable Air Outlet Louvers
  • Width 26-5/8"
  • Air Flow 3000/2600 cfm
  • Housing Finish Neutral Gray Powder Coated
  • Housing Material 18 gal. Steel
  • Hz 60
  • kW 50
  • Contactor Coil Voltage 24
  • Standards UL/CUL
  • Horizontal Air Throw 60 ft.
  • Temp. Rise 53 Degrees F to 61 Degrees F
  • Vertical Floor Coverage 63 ft.
  • Vertical Mounting H 25 ft.
  • Manufacturers Warranty Length 1 yr.
  • Electric Heater Item Electric Unit Heater
  • Heater Voltage 480 VAC
  • Electric Heater Phase 3
  • Heater Mounting Type Vertical or Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list