Skip Content
HEATER ELEC MOBILE WARMING 9.5KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER ELEC MOBILE WARMING 9.5KW

QMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QMKTBX104
  • Mfr. Model # TBX104
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1470
  • Shipping Weight 70.0 lbs

Product Details

HEATER ELEC MOBILE WARMING 9.5KW

Technical Specs

  • Amps AC 39.6
  • Height 29-3/4"
  • Depth 19"
  • Features Over Temperature Protection, Tool Storage Box, Fan Only Switch
  • Includes Collapsible Handle, 10" Pneumatic Wheels
  • Item Electric Salamander Heater
  • Width 25"
  • Cord Length 8 ft.
  • Hz 60
  • NEMA Plug Configuration 6-50P
  • Watts 10,000
  • BtuH Output 32,414
  • Standards cETLus
  • Air Temp. Rise 46 Degrees F
  • Safety Features Over Temperature Protection
  • Oscillating No
  • Heating Method Electric
  • Heater Color Red
  • Heater Voltage 240 VAC
  • Electric Heater Item Electric Salamander Heater
  • Electric Heater Phase 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list