Skip Content
HEATER, DUCTABLE 80K BTUH LPG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER, DUCTABLE 80K BTUH LPG

L.B.WHITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBWPREMIER80LP
  • Mfr. Model # PREMIER80LP
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1476
  • Shipping Weight 81.0 lbs

Product Details

Heater, Gas Type Liquid Propane, BtuH Output 80,000, Min. Cylinder Size 100 lbs., Heating Area Varies, Fuel Rate 3.7 lbs./hr, 1.5 Amps AC, Voltage 115, Built-In Thermostat No (Remote Thermostat w/20 ft. Cable), Height 22 In., Width 13.5 In., Length 29.5 In., Air Flow 450 CFM, 60 Hz, Air Temp. Rise 130 Degrees F Over Ambient, NEMA Plug Configuration NEMA 5-15P, Features Enclosed Flame, Quiet, Ductable, Safe, Temporary, Easy to Transport, Indoor or Outdoor, Fuel Efficient

Technical Specs

  • Features Ductable, Indoor or Outdoor, Fuel Efficient
  • Amps AC 1.5
  • Gas Type Liquid Propane
  • Height 22"
  • Length 29-1/2"
  • Includes Hose, Regulator, Thermostat
  • Item Heater
  • Width 13-1/2"
  • Hz 60
  • Air Flow 450 CFM
  • NEMA Plug Configuration 5-15P
  • Voltage 115
  • BtuH Output 80,000
  • Built-In Thermostat No (Remote Thermostat w/ 20 ft. Cable)
  • Standards CSA 2.14, ANSI Z83.7
  • Air Temp. Rise 130 Degrees F Over Ambient
  • Fuel Rate 3.7 lbs./hr.
  • Min. Cylinder Size 100 lbs.
  • Safety Features Enclosed Flame, (2) High Limit Switches, Air Proving Switch
  • Heating Area Varies

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List