Discontinued with Replacement
HEATER, DUCTABLE 350K BTUH NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEATER, DUCTABLE 350K BTUH NG

L.B.WHITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBWPREMIER350NG
  • Mfr. Model # PREMIER350NG
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1476
  • Shipping Weight 320.0 lbs
Suggested Replacement Product
HEATER, DUCTABLE 350K BTUH LPG/NG

Your Price: NA

Product Details

Heater, Gas Type Natural Gas, BtuH Output 350,000, Heating Area Varies, Fuel Rate 350 cu. ft/hr, 14 Amps AC, Voltage 115, Built-In Thermostat No (Remote Thermostat w/20 ft. Cable), Height 41 In., Width 28.0 In., Length 48.3 In., Air Flow 2,600 CFM, 60 Hz, Air Temp. Rise 130 Degrees F Over Ambient, NEMA Plug Configuration NEMA 5-15P, Features Enclosed Flame, Quiet, Ductable, Safe, Temporary, Easy to Transport, Indoor or Outdoor, Fuel Efficient

Technical Specs

  • Features Ductable, Indoor or Outdoor, Fuel Efficient
  • Amps AC 10.0
  • Gas Type Natural Gas
  • Height 41"
  • Includes Hose, Regulator, Thermostat
  • Item Heater
  • Length 48-1/4"
  • Air Flow 2,600 CFM
  • Hz 60
  • Width 28"
  • NEMA Plug Configuration 5-15P
  • Built-In Thermostat No
  • BtuH Output 350,000
  • Standards CSA 2.14, ANSI Z83.7
  • Safety Features Enclosed Flame, (2) High Limit Switches, Air Proving Switch
  • Air Temp. Rise 130 Degrees F Over Ambient
  • Fuel Rate 350 cu. ft./hr.
  • Heating Area Varies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list